- MightyLite Self-Retracting Lifeline
- 20 ft Length
| Hook Type | Swivel Connector/Locking Snap |
| Hook Opening | 0.75 in |
| Length | 20 ft |
| Type | Cable Lanyard |
| Diameter | 3/16 in |
| Weight | 11.6 LB |
| Hook Type | Swivel Connector/Locking Snap |
| Hook Opening | 0.75 in |
| Length | 20 ft |
| Type | Cable Lanyard |
| Diameter | 3/16 in |
| Weight | 11.6 LB |