- MightyLite Self-Retracting Lifeline
- 20 ft Length
| Diameter | 1 in |
| Length | 20 ft |
| Hook Opening | 0.75 in |
| Hook Type | Swivel Connector/Locking Snap |
| Type | Cable Lanyard |
| Weight | 0.0 LB |
| Diameter | 1 in |
| Length | 20 ft |
| Hook Opening | 0.75 in |
| Hook Type | Swivel Connector/Locking Snap |
| Type | Cable Lanyard |
| Weight | 0.0 LB |