- MightyLite Self-Retracting Lifeline
- 50 ft Length
features
- Corrosion-resistant stainless steel and aluminum housing components and housing extend service life
- No annual factory recertification required (except in Canada where the Canadian Standards Association requires annual factory recertification)
- Rated to 310 lb (140.6 kg) capacity
| Hook Type | Swivel Connector/Locking Snap |
| Diameter | 3/16 in |
| Hook Opening | 0.75 in |
| Length | 50 ft |
| Type | Cable Lanyard |
| Weight | 21.1 LB |

