- Titan Shock-Absorbing Lanyard
- 6 ft Length
| Material | Polyester |
| Length | 6 ft |
| Hook Type | (1) Locking Snap, (1) Locking Rebar |
| No. of Legs | 1 |
| Weight | 0.0 LB |
| Material | Polyester |
| Length | 6 ft |
| Hook Type | (1) Locking Snap, (1) Locking Rebar |
| No. of Legs | 1 |
| Weight | 0.0 LB |