Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Miller Safety Equipment493-T5121/6FTAF

493-T5121/6FTAF

Titan Shock-Absorbing Lanyards
Item #101552632
  • Titan Shock-Absorbing Lanyard
  • 6 ft Length
Miller Safety Equipment493-T5121/6FTAF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Titan Shock-Absorbing Lanyard
  • 6 ft Length
Hook Type (2) Locking Snaps
Length 6 ft
Material Polyester
No. of Legs 2
Weight 3.32 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison