- Titan T-FLEX™ Stretchable Harness
- Size Group: Universal
features
- Has a durable, stretch webbing construction for improved comfort and greater mobility
- Competitively priced harness with comfort stretch webbing
- Fully adjustable design for maximum comfort
- Non-slip mating buckle chest strap promotes proper fit
- Leg strap webbing in a contrasting color for ease of donning
- Back strap increases safety by preventing roll out in the event of a fall
- Sliding back D-ring and pad ensure correct back D-ring positioning
- Pull-free lanyard rings for added convenience
- Rated to 400 lb (181.4 kg) capacity
| Strap Material | Polyester |
| Size Group | Universal |
| Connection Type | Back D-Ring |
| Weight | 3.1 LB |

