- D-Handle Hand Trucks
| Handle Type | D-Handle |
| Wheel Type | Pneumatic |
| Material | Steel |
| Platform Width | 8 in |
| Load Capacity [Max] | 800 lbs |
| Platform Length | 14 in |
| Bearing Type | Ball Bearing |
| Weight | 22.0 LB |
| Handle Type | D-Handle |
| Wheel Type | Pneumatic |
| Material | Steel |
| Platform Width | 8 in |
| Load Capacity [Max] | 800 lbs |
| Platform Length | 14 in |
| Bearing Type | Ball Bearing |
| Weight | 22.0 LB |