- Cylinder Trucks
- 9 1/4" [Min], 13 1/2" [Max] Cylinder Diameter
| Wheel Type | Pneumatic |
| Cylinder Diam | 9 1/4 in [Min], 13 1/2 in [Max] |
| No. of Cylinders | 2 |
| Wheel Diameter | 10 in |
| Weight | 56.0 LB |
| Wheel Type | Pneumatic |
| Cylinder Diam | 9 1/4 in [Min], 13 1/2 in [Max] |
| No. of Cylinders | 2 |
| Wheel Diameter | 10 in |
| Weight | 56.0 LB |