- Cylinder Trucks
- 9 1/4" [Min], 13 1/2" [Max] Cylinder Diameter
features
- Continuous handle with eye hook and belly band
| Wheel Diameter | 24 in |
| Cylinder Diam | 9 1/4 in [Min], 13 1/2 in [Max] |
| Wheel Type | Steel |
| No. of Cylinders | 2 |
| Weight | 90.0 LB |
| Wheel Diameter | 24 in |
| Cylinder Diam | 9 1/4 in [Min], 13 1/2 in [Max] |
| Wheel Type | Steel |
| No. of Cylinders | 2 |
| Weight | 90.0 LB |