- Cylinder Trucks
- 8 1/2" [Min], 12 1/2" [Max] Cylinder Diameter
| Oxygen Cylinder (Max) | T, K, KL, LK |
| Wheel Diameter | 16 in |
| No. of Cylinders | 2 |
| Acetylene Cylinder (Max) | WTK, WK, WSL |
| Wheel Type | Semi-Pneumatic |
| Cylinder Diam | 8 1/2 in [Min], 12 1/2 in [Max] |
| Load Capacity [Max] | 400 lbs |
| Bracket Chain Height | 33 1/2 in |
| Weight | 56.0 LB |

