- Furniture Dollies
features
- Carpeted at ends
| Caster Width | 1 1/4 in |
| Material | Hardwood Frame |
| Length | 30 in |
| Caster Type | Blended Poly |
| Caster Dia. | 3 in |
| Weight | 16.0 LB |
| Caster Width | 1 1/4 in |
| Material | Hardwood Frame |
| Length | 30 in |
| Caster Type | Blended Poly |
| Caster Dia. | 3 in |
| Weight | 16.0 LB |