- Dual Handle Hand Trucks
features
- Accessory brackets
| Wheel Type | Semi-Pneumatic |
| Platform Width | 14 in |
| Load Capacity [Max] | 400 lbs |
| Platform Length | 8 in |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Handle Type | Dual |
| Weight | 32.0 LB |
| Wheel Type | Semi-Pneumatic |
| Platform Width | 14 in |
| Load Capacity [Max] | 400 lbs |
| Platform Length | 8 in |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Handle Type | Dual |
| Weight | 32.0 LB |