- Welded Drum Dollies
- 55 gal Capacity
| Capacity (Volume) | 55 gal |
| Caster Type | Blended Poly |
| Caster Dia. | 3 in |
| Material | Steel |
| I.D. | 24 in |
| Caster Width | 1 in |
| Load Capacity [Max] | 800 lbs |
| Weight | 18.0 LB |
| Capacity (Volume) | 55 gal |
| Caster Type | Blended Poly |
| Caster Dia. | 3 in |
| Material | Steel |
| I.D. | 24 in |
| Caster Width | 1 in |
| Load Capacity [Max] | 800 lbs |
| Weight | 18.0 LB |