- Heavy Duty Hand Trucks
features
- Beveled toe plate
| Bearing Type | Ball Bearing |
| Platform Length | 10 in |
| Material | Steel |
| Platform Width | 14 in |
| Wheel Type | Mold-On Rubber |
| Handle Type | Flow Back |
| Load Capacity [Max] | 700 lbs |
| Weight | 35.0 LB |
| Bearing Type | Ball Bearing |
| Platform Length | 10 in |
| Material | Steel |
| Platform Width | 14 in |
| Wheel Type | Mold-On Rubber |
| Handle Type | Flow Back |
| Load Capacity [Max] | 700 lbs |
| Weight | 35.0 LB |