- Barrel Trucks
features
- Adjustable barrel hook
| Bearing Type | Roller Bearing |
| Material | Steel |
| Wheel Type | Mold-On Rubber |
| Handle Type | Dual |
| Load Capacity [Max] | 1000 lbs |
| Weight | 75.0 LB |
| Bearing Type | Roller Bearing |
| Material | Steel |
| Wheel Type | Mold-On Rubber |
| Handle Type | Dual |
| Load Capacity [Max] | 1000 lbs |
| Weight | 75.0 LB |