- Appliance Trucks
- 60" Height
- 700 lb Capacity
- Wheel Type: Solid Rubber, Sleeve
features
- Appliance truck is designed to move large appliances, water heaters, furniture, and similar items with ease and safety
- Stair climbers reduce the impact when going up or down steps or curbs
- Manual bolt tightener
| Bearing Type | Sleeve Bearing |
| Platform Length | 4 1/2 in |
| No. of Belts | 1 |
| Platform Width | 24 in |
| Material | Steel |
| Wheel Type | Solid Rubber |
| Load Capacity [Max] | 700 lbs |
| Weight | 37.7 LB |

