- P-Handle Hand Trucks
features
- Stair climbers
- Beveled toe plate
| Material | Steel |
| Platform Width | 14 in |
| Handle Type | P-Shaped |
| Wheel Type | Solid Rubber |
| Load Capacity [Max] | 600 lbs |
| Platform Length | 8 in |
| Bearing Type | Ball Bearing |
| Weight | 42.0 LB |
| Material | Steel |
| Platform Width | 14 in |
| Handle Type | P-Shaped |
| Wheel Type | Solid Rubber |
| Load Capacity [Max] | 600 lbs |
| Platform Length | 8 in |
| Bearing Type | Ball Bearing |
| Weight | 42.0 LB |