- Appliance Trucks
- 60" Height
- 700 lb Capacity
- Wheel Type: Solid Rubber, Sleeve
features
- Mechanical ratchet strap tighteners
- Frame padding to protect the load
- Equipped with stair climbers
| Wheel Type | Solid Rubber |
| Load Capacity [Max] | 700 lbs |
| Platform Width | 24 in |
| Material | Steel |
| No. of Belts | 2 |
| Bearing Type | Sleeve Bearing |
| Platform Length | 4 1/2 in |
| Weight | 60.0 LB |

