- Convertible Hand Trucks
features
- Converts from vertical to horizontal in one folding motion
- Beveled toe plate
| Wheel Type | Pneumatic |
| Platform Width | 12 in |
| Height [Max] | 51.75 in |
| Handle Type | Twin Pin |
| Material | Aluminum |
| Caster Width | 1 1/4 in |
| Caster Dia. | 5 in |
| Base Plate | 8 x 18 in |
| Load Capacity [Max] | 650 lbs |
| Caster Type | Solid Rubber, Sleeve |
| Bearing Type | Ball Bearing |
| Platform Length | 38 in |
| Weight | 40.0 LB |

