- Dual Handle Hand Trucks
features
- Beveled toe plate
| Handle Type | Dual |
| Load Capacity [Max] | 500 lbs |
| Frame Style | Curved |
| Platform Width | 14 in |
| Wheel Type | Pneumatic |
| Material | Aluminum |
| Platform Length | 8 in |
| Bearing Type | Ball Bearing |
| Weight | 33.0 LB |
| Handle Type | Dual |
| Load Capacity [Max] | 500 lbs |
| Frame Style | Curved |
| Platform Width | 14 in |
| Wheel Type | Pneumatic |
| Material | Aluminum |
| Platform Length | 8 in |
| Bearing Type | Ball Bearing |
| Weight | 33.0 LB |