- Convertible Hand Trucks
features
- Wheel guards
| Platform Width | 12 in |
| Base Plate | 8 x 14 in |
| Height [Min] | 46 in |
| Caster Type | Blended Poly |
| Caster Width | 1 1/4 in |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Platform Length | 36 in |
| Handle Type | Flow Back |
| Caster Dia. | 5 in |
| Height [Max] | 61 in |
| Load Capacity [Max] | 600 lbs |
| Wheel Type | Ace-Tuf® |
| Weight | 34.0 LB |

