- P-Handle Hand Trucks
| Bearing Type | Ball Bearing |
| Platform Width | 14 in |
| Handle Type | P-Shaped |
| Material | Steel |
| Platform Length | 8 in |
| Wheel Type | Pneumatic |
| Load Capacity [Max] | 600 lbs |
| Weight | 36.0 LB |
| Bearing Type | Ball Bearing |
| Platform Width | 14 in |
| Handle Type | P-Shaped |
| Material | Steel |
| Platform Length | 8 in |
| Wheel Type | Pneumatic |
| Load Capacity [Max] | 600 lbs |
| Weight | 36.0 LB |