- Sure Shot® Sprayer
- 1 qt
features
- Steel sprayers can be used with oil and solvent based materials, and brass sprayers can be used with water based materials
- They use readily available compressed air, instead of flammable or dangerous propellants, and because they are reusable you don't have to worry about disposal of empty cans
| Capacity Volume | 1 qt |
| Body Material | Steel |
| Nozzle Type | Mist, Pin Stream |
| Color | Green |
| Finish | Powder Coated |
| Weight | 2.5 LB |

