- 1/4" Capacity
- 4 Amps
- 0-2500 RPM
| Capacity, in | 0.25 in |
| Length | 8 3/8 in |
| Battery Capacity (Amp-Hrs) | N/A |
| Voltage Rating | 120 VAC |
| Cordless | No |
| Gear Train | Single |
| RPM [Max] | 2500 rpm |
| Amps | 4 A |
| Weight | 4.2 LB |
| Capacity, in | 0.25 in |
| Length | 8 3/8 in |
| Battery Capacity (Amp-Hrs) | N/A |
| Voltage Rating | 120 VAC |
| Cordless | No |
| Gear Train | Single |
| RPM [Max] | 2500 rpm |
| Amps | 4 A |
| Weight | 4.2 LB |