- 1/4" Capacity
- 4 Amps
- 0-4000 RPM
| RPM [Max] | 4000 rpm |
| Battery Capacity (Amp-Hrs) | N/A |
| Length | 8 1/2 in |
| Gear Train | Single |
| Capacity, in | 0.25 in |
| Voltage Rating | 120 VAC |
| Amps | 4 A |
| Cordless | No |
| Weight | 4.2 LB |
| RPM [Max] | 4000 rpm |
| Battery Capacity (Amp-Hrs) | N/A |
| Length | 8 1/2 in |
| Gear Train | Single |
| Capacity, in | 0.25 in |
| Voltage Rating | 120 VAC |
| Amps | 4 A |
| Cordless | No |
| Weight | 4.2 LB |