- 3/8" Capacity
- 4 Amps
- 0-1000 RPM
includes
- 10' two-wire Quik-Lok cord
| Capacity, in | 0.375 in |
| RPM [Max] | 1000 rpm |
| Amps | 4 A |
| Battery Capacity (Amp-Hrs) | N/A |
| Cordless | No |
| Length | 9 1/2 in |
| Voltage Rating | 120 VAC |
| Gear Train | Double |
| Weight | 4.8 LB |
| Capacity, in | 0.375 in |
| RPM [Max] | 1000 rpm |
| Amps | 4 A |
| Battery Capacity (Amp-Hrs) | N/A |
| Cordless | No |
| Length | 9 1/2 in |
| Voltage Rating | 120 VAC |
| Gear Train | Double |
| Weight | 4.8 LB |