- 3/8" Capacity
- 5.5 Amps
- 0-1200 RPM
- Power-Tight™ All Metal Keyless Chuck
| Capacity, in | 0.375 in |
| Amps | 5.5 A |
| Gear Train | Double |
| RPM [Max] | 1200 rpm |
| Voltage Rating | 120 VAC |
| Cordless | No |
| Battery Capacity (Amp-Hrs) | N/A |
| Length | 10 1/2 in |
| Weight | 5.75 LB |
| Capacity, in | 0.375 in |
| Amps | 5.5 A |
| Gear Train | Double |
| RPM [Max] | 1200 rpm |
| Voltage Rating | 120 VAC |
| Cordless | No |
| Battery Capacity (Amp-Hrs) | N/A |
| Length | 10 1/2 in |
| Weight | 5.75 LB |