- Variable Speed Drill
- 3/8 in Chuck Size
- 2800 Maximum RPM
- 120 Voltage Rating
description
- This heavy duty magnum® drill is built for industrial/construction applications. It features raw power with a Milwaukee built 5.5 amp motor, 0 to 2800 RPM trigger speed control, reversing. An exclusive feature is the brush cartridge system, with a set of spare brushes, that allows you to change brushes in less than one minute. Use this tool with a variety of accessories to drill into wood, metal, plastics and composites. The keyless chuck makes accessory changes quick and easy.
features
- 5.5 amp motor, 0 to 2800 RPM, trigger speed control with reversing
- Heavy-duty industrial keyless chuck
- 8 Ft. 2-wire rubber cord
- Exclusive brush cartridge system changes brushes in less than one minute
compliances
- 0
| Cordless | No |
| Voltage Rating | 120 |
| RPM [Max] | 2800 rpm |
| Length | 10 in |
| Battery Capacity (Amp-Hrs) | N/A |
| Width | 10 3/4 in |
| Capacity, in | 0.375 in |
| Amps | 5.5 A |
| Gear Train | Single |
| Cord Length | 8 ft |
| Clutch Settings | 1 |
| Tool Handle Type | Pistol |
| Type | Variable Speed Drill |
| Chuck Size | 3/8 in |
| Reverse | Yes |
| Housing Material | Metal |
| Chuck Design | Keyless |
| Rocker Switch | Yes |
| Weight | 5.07 LB |
| EAN or UPC | 45242000388 |

