- 1/2" Capacity
- 5.5 Amps
- 0-850 RPM
- Grip-Lok™ All Metal Single Sleeve Keyless Chuck
description
- Built to handle industrial and construction applications with ease. The 1/2 in. magnum® drill with all-metal keyless chuck has the raw power of a Milwaukee-built motor to perform in forward and reverse on wood, metal, plastics and composites. The keyless chuck makes accessory changes fast and convenient, while the exclusive brush system speeds brush changes to under one minute. Detach the Quik-Lok® cord easily for storage or service replacement.
features
- Exclusive brush cartridge system: changes brushes in less than one minute, and includes a spare set of brushes
- Powerful 5.5 amp motor: delivers up to 950 RPM, with trigger speed control and reverse
- Heavy-duty keyless chuck: single sleeve all-metal chuck for high grip strength and reduced slippage
- Quik-Lok® cord: 8 ft. 3-wire grounded rubber cord provides easy storage and field replacement
| Capacity, in | 0.5 in |
| Battery Capacity (Amp-Hrs) | N/A |
| Length | 10 1/2 in |
| Voltage Rating | 120 VAC |
| Cordless | No |
| Gear Train | Double |
| RPM [Max] | 850 rpm |
| Amps | 5.5 A |
| Weight | 6.09 LB |
| EAN or UPC | 45242000197 |

