- 1/2" Capacity
- 5.5 Amps
- 0-850 RPM
- Includes Steel Carrying Case
features
- 5.5 A motor
- Removable brush cartridge system
- Aluminum gear case
- Heavy-duty industrial chucks
- Trigger speed control reversing switch
- Heat-treated gears
- Detachable cord
compliances
- 0
| Cordless | No |
| Battery Capacity (Amp-Hrs) | N/A |
| RPM [Max] | 850 rpm |
| Amps | 5.5 A |
| Gear Train | Double |
| Capacity, in | 0.5 in |
| Voltage Rating | 120 VAC |
| Length | 10 1/2 in |
| Weight | 14.02 LB |

