- 1/2" Capacity
- 5 Amps
- 0-850 RPM
- Power-Tight™ Keyless Chuck
includes
- 10' two-wire Quik-Lok cord
| Amps | 5 A |
| Length | 10 1/2 in |
| RPM [Max] | 850 rpm |
| Voltage Rating | 120 VAC |
| Gear Train | Double |
| Battery Capacity (Amp-Hrs) | N/A |
| Cordless | No |
| Capacity, in | 0.5 in |
| Weight | 5.9 LB |

