- Variable Speed Drill
- 1/2 in Chuck Size
- 850 Maximum RPM
- 120 Voltage Rating
description
- Outperforms all other 1/2 in. drills in its category. The 1/2 in. magnum® drill has the power and construction to deliver long-lasting performance. The all-metal gear case and diaphragm provide high durability on the jobsite. The ergonomic, textured grip and two-finger trigger optimize user comfort and balance.
features
- Powerful 8.0 amp motor: delivers up to 850 RPM with variable-speed control
- Heavy-duty keyed chuck with holder: provides an industrial hold during drilling and fastening
- 360° Locking side handle: produces maximum maneuverability and control
- 8 ft. 3-wire fixed rubber cord: durable construction for longer tool life
- Ergonomic tactile grip and two finger trigger for user comfort and balance
includes
- 1/2" Magnum® drill
- Chuck key with holder
- Side handle
| Handle Material | Plastic |
| RPM [Max] | 850 rpm |
| Handle Type | Pistol Grip |
| Control Type | Variable Speed Trigger, Reversible |
| Reverse | Yes |
| Voltage Rating | 120 |
| Free Speed [Max] | 850 rpm |
| Width | 3.1 in |
| Cord Length | 8 ft |
| Chuck Type | Keyed |
| Color | Red, Gray, Black |
| Lock-On Switch | Yes |
| Side Handle | Yes |
| Amps Rating | 8.00 A |
| Tool Handle Type | Pistol |
| Cordless | No |
| Rocker Switch | Yes |
| Length | 9.8 in |
| Chuck Size | 1/2 in |
| Range Spindle Lock | Yes |
| Drill Type | Variable Speed Drill |
| Chuck Design | Keyed |
| Warranty | 5 Years |
| Gear Reduction | Double |
| Drill Amperage | 8 A |
| Housing Material | Plastic/Metal |
| Torque [Max] | 629 in-lbs |
| Capacity, in | 0.5 in |
| Standard | UL |
| Overload Protection | No |
| Variable Speed | Yes |
| Type | Variable Speed Drill |
| Height | 13.9 in |
| Spindle Thread | 1/2 in - 20 |
| Voltage | 120 V |
| Amps | 8 A |
| Switch Type | Trigger |
| Case Included | No |
| Weight | 5.85 LB |
| EAN or UPC | 45242001941 |

