- Screwdriver Kit
- 1/4" Hex Drive Size
- 21-Position Clutch
- 30 in lb of Torque
- 600 rpm
features
- 21-position clutch provides 30 in lb of torque and features auto shut-off for improved torque control
- Heavy-duty gear box offers 200 rpm and 600 rpm, and reversing
- Quick-change chuck enables convenient one-handed bit changes
- 3.0 amp hr lithium-ion battery offers superior runtime and long life
includes
- (1) 4 V screwdriver (0490-20)
- (1) 4 V lithium-ion charger (48-59-0490)
- (1) screwdriver bit
| Chuck Type | Adjustable |
| Cordless | Yes |
| Power Source | Rechargeable Battery |
| RPM [Max] | 600 rpm |
| Battery Type | Li-Ion |
| Drive Size | 1/4 in |
| Control Type | Pressure Compensator |
| Length | 11 5/8 in |
| Voltage Rating | 4 V |
| Torque [Max] | 30 in lb |
| Weight | 3.4 LB |
| EAN or UPC | 45242002085 |

