- Hammer Drill
- 28800 Impacts Per Minute
- 1800 rpm
description
- Get high torque, maximum speed and up to 2X the runtime of 18 Volt cordless drills. With 750 in-lbs of torque and up to 1800 RPM, the M28™ cordless lithium-ion 1/2 in. hammer drill is ideal for drilling larger holes and driving larger screws faster. It’s powered by the revolutionary M28™ lithium-ion battery (sold separately), which provides up to 2X more runtime than 18 Volt batteries. This hammer drill features a 1/2 in. all-metal, single-sleeve chuck with Carbide jaws for maximum grip strength on bits in high-torque applications. The non-slip, soft-grip handle reduces vibration for comfort and less fatigue during prolonged use. Use the drill’s side handle to increase your leverage and control. The drill comes with a #2 Phillips bit.
features
- Milwaukee-built motor: develops 750 in-lbs of peak torque and 0-450/-0 to 1800 RPM
- M28™ lithium-ion battery technology: digital power management helps ensure optimal battery life and runtime while protecting the battery and tool during the toughest jobs
- Carbide-jaw chuck: a 1/2 in. all metal, single-sleeve ratcheting chuck with Carbide jaws reduces bit slippage
- Get high torque, maximum speed and up to 2X the runtime of 18 Volt cordless drills
| Battery Type | Lithium-Ion |
| Width | 3 1/2 in |
| Side Handle | Yes |
| Housing Material | Plastic/Metal |
| Brand Name | Milwaukee |
| RPM [Max] | 1800 rpm |
| Tool Wt. | 5.03 lbs |
| Clutch Settings | 22 |
| Torque [Max] | 750 ft lb |
| Cordless | Yes |
| Chuck Design | Keyless |
| Type | Hammer Drill |
| Handle Type | Pistol |
| Length | 9 1/4 in |
| No. of Speeds | Variable |
| Family Name | M28™ Cordless Hammer Drill - Tool Only |
| Chuck Size | 1/2 in |
| Voltage Rating | 28 V |
| Reverse | Yes |
| Chuck Type | Keyless |
| No. of Hammer Settings | 2 |
| Integrated Light | Yes |
| Weight | 5.03 LB |
| EAN or UPC | 45242199990 |

