- 6 1/2 in Blade Diameter
- 4200 Maximum RPM
description
- The V28™ cordless woodcutting circular saw is the industry's most powerful cordless saw ever produced. This revolutionary saw has the most power of any cordless saw on the market. Nothing can top the performance of this tool in terms of speed of cutting or overall run time. In addition, this saw comes standard with tactile grips for even more control while cutting. The lightweight magnesium guards reduce unnecessary weight without compromising operation. The high strength aircraft aluminum shoe resists bending for accuracy and dependability.
features
- Revolutionary 28 Volt lithium-ion technology
- 4200 RPM provides exceptional cutting power
- Fast acting electric brake improves productivity
- Tactile grips on both handles allow for added control during operation
- High strength aircraft aluminum shoe resists bending for accurate, precise cutting
| Cut Depth @ 45° [Max] | 1.62 in |
| Cut Depth @ 90° [Max] | 2.12 in |
| No. Of Batteries Required | 1 |
| RPM [Max] | 4200 rpm |
| Standard | UL |
| Includes | (1) M28 Cordless LITHIUM-ION 6-1/2" Circular Saw Kit, (1) 24T Carbide Blade (48-40-4108), (1) Wrench, (1) Rip Fence, (2) Batteries, (1) Battery Charger, (1) Impact Resistant Carrying Case |
| Saw Drive | Direct Drive |
| Depth Adjustment | No |
| Type | Electric |
| Bevel Stops | No |
| Shoe Material | Aircraft Aluminum |
| Blade Wrench Included | Yes - Loose |
| Blade Location | Left |
| Spindle Lock | No |
| Battery Ampere-hour | 3 Ah |
| Dust Port | No |
| No Load RPM | 4200 rpm |
| Electric Motor Brake | Yes |
| Arbor Size | 0.625 in |
| Charger Included | Yes |
| Color | Red, Black, Gray |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Motor Bearings | Ball |
| Dust Blower | No |
| Housing Material | Metal, Plastic |
| No. of Batteries Included | 2 |
| Blades Included | 1 |
| Variable Speed | No |
| Electronic Speed Control | No |
| Cordless | Yes |
| Integrated Work Light | Not Featured |
| Battery Voltage | 28 V |
| Dust Collection | No |
| Main Handle Type | D-Ring |
| Charge Time | 60 hr |
| Battery Composition | Li-Ion |
| Handle Type | D-Ring |
| Overall Length | 15.87 in |
| Blade Dia. | 6 1/2 in |
| Height | 11 in |
| Battery Ampere-Hour (AH) | 3 Ah |
| Weight | 19.68 LB |
| EAN or UPC | 45242002924 |

