- 6 7/8 in Blade Diameter
description
- Milwaukee's 28 Volt 6-7/8 in. metal cutting saw, 0740-20, cuts all types of metals such as uni-strut, galvanized pipe, metal studs and black pipe, as well as Hardi-Plank and Durock materials. The saw has a 2-7/16 in. maximum depth of cut. The blade spins at 3,200 RPM and has an electric brake for quick, repetitive cutting. An LED light and clear guard provides an excellent line of sight for cutting and the rugged construction provides long, trouble-free operation.
features
- 28 Volt high power motor delivers 3,200 RPM
- Premium blade for smooth, burr free cutting
- LED light for cutting visibility
- Large tear drop and impact resistant window for clear line of sight
| RPM [Max] | 3200 rpm |
| Tool Wt. | 9.4 lbs |
| Type | Electric |
| Integrated Work Light | Yes |
| Blade Dia. | 6 7/8 in |
| Shoe Material | Metal |
| Arbor Size | 5/8 in |
| Blades Included | 1 |
| Electric Motor Brake | Yes |
| Blade Location | Left |
| Bevel Stops | Yes |
| Motor Bearings | Ball |
| Cut Depth @ 90° [Max] | 2.43 in |
| Cordless | Yes |
| Saw Drive | Sidewinder Geared |
| Family Name | M28™ Cordless Lithium-Ion Metal Cutting Saw Kit |
| Brand Name | Milwaukee |
| Voltage Rating | 28 V |
| Blade Wrench Included | Yes - Loose |
| Battery Ampere-Hour (AH) | 3 Ah |
| Weight | 20.0 LB |
| EAN or UPC | 45242004164 |

