- Electric Type
- 5000 Blows Per Minute
- 1300 rpm
description
- Powered by FUEL™ technology, the M28 fuel 1-1/8 in. SDS plus rotary hammer delivers corded speed, corded durability, and up to 2x more runtime. The Milwaukee POWERSTATE brushless motor provides 3.5 ft-lbs of impact energy, 0-1, 1350 RPM and 0-5,000 BPM. REDLITHIUM XC battery packs provide longer runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK PLUS intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging. The M28TM cordless 1-1/8 in. SDS-Plus rotary hammer provides consistent, fade-free power and superior runtime, making it an ideal solution for electrical, mechanical, pipe fitter and plumbing trades. Dual anti-vibration reduces vibration and fatigue, while the balanced design and variable-speed trigger ensures smooth, accurate starts and optimum balance and control.
features
- REDLINK Plus™ intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
- AVS anti-vibration system: minimizes vibration for maximum comfort
- Inline dedicated design: engineered to fit the most confined workspaces
- Replaceable certified HEPA filter: filters 99.97% of all particles greater than .3um
- Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths
- High capacity dust box: allows user to work longer without emptying dust box as often
- FUEL™ technology: delivers faster than corded speed, corded durability and all day work on 1-charge
- POWERSTATE™ Brushless motor: provides 3.5 ft. lbs. of impact energy, 0-1,350 RPM and 0-5,000 BPM
- REDLITHIUM™ XC battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries
- LED light: illuminates work area to increase visibility
| Blows/Minute | 5000 |
| Reverse | Yes |
| Cordless | Yes |
| Width | 19 in |
| Chuck Design | Keyless |
| Length | 12 1/4 in |
| Battery Ampere-Hour (AH) | 4 Ah |
| Color | Red/Black |
| Thin Wall Core Bit Capacity | Yes |
| Integrated Light | Yes |
| Type | Electric |
| No Load RPM | 1300 rpm |
| Handle Type | Pistol Grip |
| Side Handle | Yes |
| Weight | 30.14 LB |
| EAN or UPC | 45242303502 |

