There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The Milwaukee 0779 28 Volt 1/2 in. impact wrench delivers 325 ft. lbs of maximum torque. Powering the 0779 is the revolutionary 28 Volt lithium-ion battery pack exclusively from Milwaukee. Combining high torque with 1,450 RPM and 2,450 ipm, the 0779 provides the power, speed and run-time to drive larger lags, drill bigger holes, and remove larger nuts. The powerful Milwaukee 28 V motor makes breaking loose stuck nuts a breeze. The heavy-duty magnesium mechanism housing provides extreme job-site durability. The 0779 comes equipped with comfortable non-slip, soft-grip surfaces that reduce vibration and fatigue. The forward/reverse shuttle is conveniently located above the variable speed switch for fast, easy access. Designed for heavy-duty use, whether driving large lag screws, anchors and bolts, drilling large holes, or removing lug nuts, the 0779 provides the power, comfort and run-time to finish the job. A heavy-duty steel ring (included) can be attached for convenient tethering when working high overhead or for raising/lowering the tool when working from a ladder or utility pole.
features
Revolutionary 28 Volt lithium-ion technology
Max torque: 325 ft. lbs
Variable speed: 0 to 1450 RPM, 0-2450 ipm
Up to 2x run-time of 18 V tools
Hanger bracket with solid steel ring
Magnesium gear case for added durability and lighter weight
RPM [Max]
1450 rpm
Warranty
5 Years
Forward/Reverse Rocker Switch
Yes
Charge Time
1 hr
Battery Capacity (Amp-Hrs)
3
Impacts Per Minute
2450
Cordless
Yes
Material
Nylon, Magnesium
Variable Speed
Yes
No. Of Batteries Required
1
Torque [Max]
325 ft-lbs
Battery Type
Li-Ion
Charger Included
No
Standard
CSA, UL
Color
Red, Gray, Black
Battery Included
No
Length
11.75 in
Drive Size
1/2 in
Battery Voltage
28 V
Case Included
No
Battery Chemistry
Lithium Ion
Battery Ampere-Hour (AH)
3 Ah
Weight
7.42 LB
EAN or UPC
45242003037
We're here for you
with Service Centers across the country - We have your back