- 18 Voltage
- 7 in Blade Diameter
- 750 cfm Air Flow
- Brushless Motor Type
description
- Stay cool and productive with The MILWAUKEE® M18™ Brushless Scissor Lift Fan—the industry’s first solution that provides DEDICATED SCISSOR LIFT COOLING & MOUNTING. Featuring a quick-adjust clamp compatible with both square and round rails, this fan can be mounted securely in seconds. It also includes a built-in tether point with a 10lb locking tool lanyard for secure attachments. The powerful brushless motor delivers up to 19.5 MPH and 750 CFM of airflow, optimized for personal cooling in commercial jobsite environments. The 7-inch blade delivers over 3.5 hours on high and up to 8 hours at 75% speed with an M18™ REDLITHIUM™ XC5.0 Battery. Built for versatility, this fan features a variable speed dial, 350° horizontal fan head rotation, and 210° vertical tilt, giving you complete control over your airflow direction. Built with an impact-resistant design, along with protection against dust and water ingress, it withstands demanding job site conditions. The M18™ Brushless Scissor Lift Fan delivers DEDICATED SCISSOR LIFT COOLING & MOUNTING, helping you stay cool and productive.
features
- 2" Quick Adjust Secure Clamp Design
- Square And Round Rail Compatible
- Up to 19.5 MPH Air Speed & 750 CFM
- Up To 350° Horizontal Fan Head Rotation & Up To 210° Vertical Rotation
- Tether Point With Included 10 Lb. Locking Tool Lanyard
- Variable Speed Dial For Optimal Control
- Over 3.5 Hrs. Of Runtime On High W/ a single M18™ XC5.0 Battery
- Brushless Motor For Increased Performance & Life
- Lightweight For Ease Of Portability
- Reinforced Design For Drops, Impact, Water And Dust
| Battery System | M18™ |
| Blade Dia. | 7 in |
| Manufacturer Warranty | 1 Year Limited |
| Assembled Height | 14.25 in |
| Assembled Width | 8.5 in |
| Fuel | No |
| Motor Type | Brushless |
| Air Flow | 750 cfm |
| Assembled Weight | 6.1 lb |
| Color | Black, Red |
| No. of Speed Settings | Variable |
| Assembled Length | 12.5 in |
| Material | Glass Filled Nylon, ABS Plastic, Polypropylene, VO PC ABS, Nitrile Butadiene Rubber (NBR) |
| Voltage | 18 V |
| Depth | 12.5 in |
| Brushless Motor | Yes |
| Weight | 6.1 LB |
| EAN or UPC | 45242528714 |

