Skip to content Skip to navigation menu
Brushless Fan

0818-20

Brushless Fan
Item #120952715
  • M18™ Brushless PACKOUT™ Fan
Brushless Fan
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18™ Brushless PACKOUT™ Fan

description

  • The MILWAUKEE® M18™ Brushless PACKOUT™ Fan delivers the Fastest 18V Air Speed. The brushless motor quickly propels air up to 20.5 MPH and 850 CFM making the fan ideal for personal cooling. PACKOUT™ compatibility provides unmatched mobility, saving down time spent hauling tools on and off the site. The 7-inch blade, optimized for increased runtime, delivers over 3 hours of use on high and 6.5 hours at 75% speed with the MILWAUKEE® M18™ REDLITHIUM™ XC5.0 Battery. The integrated AC plug offers the versatility to plug in a standard extension cord for extended runtime. This fan has a variable speed dial and a 300-degree adjustable head to provide optimal airflow for any job. The impact resistant design along with dust and water ingress protection withstands demanding job site environments. The keyholes, pass-through holes and PACKOUT™ compatibility allows the fan to be mounted in unique positions and orientations across the jobsite. The new M18™ Brushless PACKOUT™ Fan is the FASTEST 18V PERSONAL FAN.

features

  • FASTEST 18V PERSONAL FAN
  • Cooling air speed up to 20.5 MPH and 850 CFM
  • Brushless motor for increased life
  • Modular connectivity with All PACKOUT™ components
  • The M18™ REDLITHIUM™ XC5.0 Battery delivers over 3 hours on high and 6.5 hours at 75% speed
  • Integrated AC plug for extended runtime
  • Variable speed dial for optimized airflow
  • 300-degree head rotation to adapt to any job
  • Reinforced design for impact, water, and dust resistance
  • Keyholes, pass-through holes and PACKOUT™ connectivity for various mounting options
  • Fits all M18™ batteries
  • 1-year limited warranty
Weight 6.4 LB
EAN or UPC 45242838950
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison