Skip to content Skip to navigation menu
Mounting Fan

0820-20

Mounting Fan
Item #119172572
  • M12 MOUNTING FAN
Mounting Fan
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 MOUNTING FAN

description

  • The MILWAUKEE® M12™ Mounting Fan delivers 18V air speed anywhere on the jobsite, providing air performance up to 14 MPH and 400 CFM. The fan's 6 inch blade propels air at a fast rate, allowing for quick and efficient cooling, drying, or ventilation. This mountable fan is compact with integrated features for users to easily mount it in various locations around the jobsite. The Milwaukee cordless M12™ Mounting Fan has powerful magnets, a 2 inch spring-loaded clamp, keyholes, and pass-through holes to deliver air movement wherever needed. This battery powered fan provides users with unlimited directional airflow with 360-degree head rotation. The Milwaukee cordless jobsite fan offers three-speed settings - high, medium, and low, providing optimal air speed control. With up to 16 hours of run time on a MILWAUKEE® M12™ XC 6.0 battery, the M12™ Fan provides all day run time on a single battery charge (batteries and charger sold separately).

features

  • Max Air Speed up to 14 MPH
  • Max Air Volume up to 400 CFM
  • Integrated magnets for mounting capability
  • 2" Spring-Loaded Base Clamp
  • 360° Head Rotation for unlimited directional air flow
  • 3 Speed Settings: High, Medium, Low
  • Fits all M12™ Batteries
  • 1 year limited warranty
Weight 5.29 LB
EAN or UPC 45242586608
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison