- Red, Black
description
- The M12™ compact vacuum provides more power to clean anywhere. A high performance motor delivers maximum suction for a wide range of construction materials, such as wood chips and metal shavings. With up to 29 minutes of run-time on a single charge*, the M12™ compact vacuum can be used for spot clean-up or large area vacuuming. Additionally, the 0850-20 comes with a utility nozzle, crevice tool and extension wand for maximum application versatility. Built to withstand job site conditions, this portable vacuum is backed by a 5-year warranty. *29 Minutes with REDLITHIUM™ XC4.0.
features
- High performance motor delivers 34CFM for use on a wide range of materials
- Best in class run time, up to 29 minutes* on a single charge (*REDLITHIUM XC4.0)
- Versatile attachments allow for small to large area clean-up
- Clear viewing window makes it easy to see canister fill level
- Reusable 42 pleat filter
- Lock-on switch reduces user fatigue during extended use
- 0850-20 Compact vacuum, utility nozzle, crevice tool, extension wand, and filter assembly
| Width | 5 in |
| HEPA Filter | No |
| Standards | UL |
| Warranty | 5 Years |
| Voltage | 12 V |
| Filtering System | Reusable 42 Pleat Filter |
| Charger Included | No |
| Dust Bag Window | Yes |
| Height | 5.5 in |
| Vacuum Type | Handheld |
| Wet or Dry | No |
| Available Accessories | Utility Nozzle, Crevice Tool, Extension Wand, and Filter Assembly |
| Cordless | Yes |
| Weight | 2.3 LB |
| EAN or UPC | 45242341610 |

