- Blower
description
- The MILWAUKEE® M12™ Compact Spot Blower delivers more control and faster cleanup. It features high and low-speed settings, a lock-on button, and a variable speed trigger for increased control during jobsite cleanup. The M12™ Compact Spot Blower’s compact size allows for greater access, maneuverability in tight spaces, and easy storage. The axial fan provides the best combination of power and run-time with 175 CFM and 110 MPH of air speed. The M12™ Compact Spot Blower includes two nozzles. The rubber nozzle removes debris from hard-to-reach spaces. The wide sweeping nozzle efficiently clears debris in open spaces. The M12™ Compact Spot Blower is ideal for jobsite debris removal and workbench cleanup. The M12™ Compact Spot Blower is fully compatible with 100+ solutions on the M12™ System.
features
- More controlled, faster cleanup
- 2-Modes & variable speed trigger increase control
- Compact size & rubber nozzle for tight spaces
- Axial fan for best combination of power & run-time
- Maximum Air Speed: 110 MPH
- Maximum Air Volume: 175 CFM
- Rubber nozzle removes debris in hard-to-reach places
- Wide sweeping nozzle efficiently clears debris in open spaces
- Lock-on switch reduces user fatigue
| Odor Control | No |
| Type | Compact Spot |
| Power Source | M12 Battery |
| Color/Finish | Red/Black |
| Height | 8.48 in |
| Width | 4.74 in |
| Voltage | 12 V |
| Dust Collection | No |
| Material | Plastic |
| Air Volume | 175 cfm |
| Indoor/Outdoor | Indoor/Outdoor |
| Length | 15 in |
| Weight | 4.62 LB |
| EAN or UPC | 45242571734 |

