- Red, Black
description
- The M18™ 2 Gallon wet/dry vacuum provides users with a powerful and portable wet/dry clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The 0880-20 comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack, its ideal for extended spot and area clean up.
features
- 2 Gallon Capacity
- 30+ minutes of Clean-up on an M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack
- 32" of Water Lift
- 45 CFM
- Attachments Included: 6 Foot Flexible Hose, Crevice Tool, Utility Nozzle, and HEPA Filter
- Built-in Blower Port
- HEPA Filter Included
- Hose Diameter: 1-1/4"
- Organized On-board Storage: Hose, Utility Nozzle, Crevice Tool
- Powerful Suction for Wet & Dry Applications
- Stackable Tool Box Design
| Wet or Dry | Yes |
| Transport Handle | Yes |
| Motor Type | Universal |
| Warranty | 5 Years |
| Caster Rolling System | No |
| Hand Held | Yes |
| Static Pressure | 32.0 inH2O [Max] |
| Voltage | 18 V |
| Capacity Volume | 2 gal |
| Automatic Shut-Off | No |
| Cordless | Yes |
| Hose Length | 6 ft |
| Built-In Drain | No |
| Width | 8.46 in |
| Air Consumption [Max] | 45 ft3/min |
| Amps | 3 A |
| Housing Material | Polycarbonate |
| Built-In Accessory Storage | Yes |
| Standards | UL |
| Charger Included | No |
| Capacity | 2 gal |
| Vacuum Type | Handheld |
| Filtration Type | Cartridge |
| Assembly Required | No |
| Blower Port | Yes |
| Control Type | On/Off |
| Amperage | 3 A |
| Height | 12.12 in |
| Depth | 11 in |
| Air Volume | 45 cfm |
| Wet/Dry | Yes |
| Sealed Suction In Water | 32 in |
| Weight | 13.5 LB |
| EAN or UPC | 45242150434 |

