- HEPA Filtering Type
description
- The M18™ compact vacuum provides users with the most powerful & adaptable handheld cleanup tool. A high performance motor creates best in class suction for cleanup of drywall dust, wood/metal shavings, and common jobsite debris. With a unique handheld design, the M18™ compact vacuum can be used in a wide variety of orientations and applications across the jobsite. For added versatility, the 0882-20 comes with (2) extension wands, 4 Ft. flexible hose, crevice tool, floor tool, and removable HEPA filter. A clear view and easy to empty canister provides added convenience. As a part of the M18™ system of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 25 minutes of run time on a XC5.0 battery pack and 43 minutes of runtime on a HIGH DEMAND™ 9.0 battery pack.
features
- High performance motor
- Adapts from handheld to stationary
- Clear view and easy to empty canister
- Included accessories: 4 Ft. hose, (2) extension wands, crevice tool, floor tool
- 40 CFM
- Removable HEPA filter
- Canister volume: 36 oz
- Inlet diameter: 1-1/4 in.
includes
- (1) M18 Compact Vacuum (0882-20)
- (1) 4' Hose
- (1) Crevice Tool
- (2) Extension
- (1) HEPA Filter
- (1) Floor Tool
| Vacuum Type | Handheld |
| Brush Agitator | No |
| Energy Star Certified Recharging System | No |
| Cyclonic | Yes |
| Suction Adjuster | No |
| HEPA Filter | Yes |
| Dust Bag Window | Yes |
| Type | HEPA |
| Dirt Sensor | No |
| Commercial/Residential | Commercial/Residential |
| Color | Red/Black |
| Voltage | 18 V |
| Cordless | Yes |
| Warranty | 5 Years |
| Includes | (1) M18 Compact Vacuum (0882-20), (1) 4' Hose, (1) Crevice Tool, (2) Extension, (1) HEPA Filter, (1) Floor Tool |
| Standard | UL |
| Charger Included | No |
| Weight | 7.7 LB |
| EAN or UPC | 45242366934 |

