- Handheld Compact Blower
description
- The M18 Compact Blower is a versatile cordless blower built for maintenance professionals, repairmen, remodelers, electricians, cabinet installers, woodworkers and general contractors. This cordless blower is engineered with excellent power-to-weight ratio and longer battery run time. Powered by the M18 lithium-ion battery, the M18 Compact Blower is the perfect addition to any kit, tool bag or work shop. Battery and charger sold separately.
features
- Variable 3-speed motor produces a maximum air velocity of 160 mph
- Variable speed (0 to 18,000 RPM) for optimal speed control
- Soft Grip handle provides increased comfort on the job
- Lock-on switch reduces user fatigue
- Extension nozzle clears dust and debris easily from the ground or overhead without having to lean over or stretch
- Universal Inflator/Inflator for easy set-up and take-down of most inflatable products
- Shock-absorbing polymer and reinforced handle resists drops
- Nozzle made from soft plastic to resist crushing or cracking
includes
- (1) Blower
- (1) Extension Nozzle
- (1) Universal Inflator / Deflator
| Type | Handheld |
| Handle Material | Plastic |
| Handle Length | 5 in |
| Air Volume | 100 cfm |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Battery Recharge Time | 1.25 hr |
| Standard | CSA, ETL, UL |
| Battery Ampere-hour | 4 Ah |
| Warranty | 5 Years |
| Color | Red |
| Run Time | 15 min |
| Battery Voltage | 18 V |
| Rust Resistant | Yes |
| Air Velocity | 160 mph |
| Includes | (1) Blower, (1) Extension Nozzle, (1) Universal Inflator / Deflator |
| Blower Type | Handheld |
| Housing Material | Plastic |
| Weight | 4.2 LB |
| EAN or UPC | 45242307937 |

