- Jobsite Fan
- 14.07 in Size
- Fan Only
description
- The M18 Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 Ft., making it ideal for drying or cooling on a variety of jobsites. Powered by the M18 REDLITHIUM battery the Jobsite Fan delivers up to 17 hours of run-time on low* for all day run-time on a single battery charge. This Jobsite Fan features a 120-degree adjustable head, 9 stopping positions, and 3 speed settings which provide optimal airflow control. The 0886-20 also includes an AC adapter for extended run time. *17 hours with a M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately).
features
- Powerful airflow system: circulates air over 40 ft.
- REDLITHIUM XC5.0 battery: provides up to 17 hours of run-time on low
- Adjustable head: 120-degree adjustable head and 9 stopping positions provide best control of airflow direction
- AC adapter included for extended run-time
- Up to 284 CFRs & 18 mph max air velocity
- 3 Speed settings: high, medium, low
- 4 Keyhole hangers allow for multiple hanging orientations
- Hanging holes allow fan to be hung from various jobsite materials
- Compact & lightweight for easy storage and transportation
- Compatible with all M18™ REDLITHIUM™ batteries
includes
- M18 Jobsite Fan
| Fan Style | Fan Only |
| Timer | No |
| Type | Jobsite |
| Thermostat | No |
| Color | Red and Black |
| Ionization | No |
| Recommended Room Size | 284 Sq Ft |
| Misting | No |
| Motor Housing Color | Red |
| Air Flow [Max] | 284 CFM |
| Warranty | 1 Year |
| Size | 14.07 in |
| Remote Control | No |
| Weight | 6.82 LB |
| EAN or UPC | 45242351138 |

