Skip to content Skip to navigation menu
M18 FUEL™ 3-in-1 Red, Black Backpack Vacuum

0895-20

M18 FUEL™ 3-in-1 Red, Black Backpack Vacuum
Item #121709515
  • Backpack Vacuum
M18 FUEL™ 3-in-1 Red, Black Backpack Vacuum
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Backpack Vacuum

description

  • The MILWAUKEE® M18 FUEL™ 3-in-1 Backpack Vacuum brings unmatched versatility and mobility to job site cleanup. Given its unique form, this product is optimized for extended floor and overhead cleaning, among other everyday job site cleanup tasks. This product comes equipped with an integrated cyclone separator to maintain productivity and reduce downtime spent cleaning filters. The separator provides the HIGHEST SUSTAINED SUCTION & LONGEST FILTER LIFE of any job site backpack vacuum. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence deliver 70 CFM and 55” of suction for effective cleanup of common job site debris. This tool has the run-time to tackle most jobs with OVER 40 MINS of CONTINUOUS CLEANING (over 1,350ft2) when paired with an M18™ REDLITHIUM™ FORGE™ XC8.0 Battery on MAX RUN-TIME mode. With a 3-in-1 design for Wear-Hang-Carry capabilities, this vacuum delivers ULTIMATE VERSATILITY for various cleanup tasks and a padded harness, providing MAXIMUM COMFORT. This backpack vacuum offers full control of power and modes with a tethered remote that can be stored on the harness, vacuum, or user. The kitted ergonomic handle reduces wrist fatigue and allows extended cleanup for added comfort. All (5) kitted accessories have dedicated onboard storage for added convenience. The included HEPA Filter ensures optimal dust and fine debris collection. The M18 FUEL™ 3-in-1 Backpack Vacuum is optimized for countless job site cleanup tasks.

features

  • HIGHEST SUSTAINED SUCTION, LONGEST FILTER LIFE
  • OVER 40 MINS OF CONTINUOUS CLEANING
  • ULTIMATE VERSATILITY, MAXIMUM COMFORT
  • POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence delivers 70 CFM and 55” of suction for effective cleanup of common jobsite debris
  • Over 1,350ft2 of debris cleanup on MAX-RUN TIME Mode with the M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack
  • MAX POWER Mode delivers over 20 minutes of continuous cleaning with the M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack
  • Dry-only vacuum with 1 gallon debris collection capacity
  • Wear-Hang-Carry Capabilities
  • On-board storage for 1-7/8” x 6’ Flexible Hose, 1-7/8” Telescoping Extension Wand & Ergonomic Handle, 1-7/8” Pivoting Floor Tool and 1-7/8” Crevice Tool
  • Tethered remote provides full control of power button and modes
  • Compatible with all 1-7/8" hose diameters
  • OSHA Compliance Solution: Objective data complaint dust management solution for specific applications and durations to meet Occupational Health & Safety
  • Certified HEPA Filter captures 99.97% of all particles greater than 0.3 microns
  • 5 Year Warranty
Weight 16.0 LB
EAN or UPC 45242216499
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison