- 6 gal Capacity
- 9 ft Hose Length
description
- The MILWAUKEE® M18 FUEL™ 6 Gallon Wet/Dry Vacuum brings unmatched performance, durability, and versatility to jobsite cleanup. The POWERSTATE™ Brushless Motor and optimized components Outperform 3.5 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. The wet/dry vac cleans up more common jobsite debris like drywall dust, concrete dust, and wood/metal shavings than 3.5 peak HP wet/dry vacuums in the same amount of time. This wet/dry vacuum provides the Most Durable Wheels and Hoses with reinforced casters and tread design for up to 8X wheel life. The crush and twist-resistant hose construction deliver up to 2X hose life. This vac is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. MAX POWER MODE delivers up to 31 minutes of continuous cleaning time (up to 1,000 ft²) per charge on an M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack. MAX RUN-TIME MODE delivers up to 47 minutes of continuous cleaning time (up to 1,300 ft²) per charge on an HD12.0 Battery Pack. The included Large High-Efficiency Filter ensures optimal dust and microparticle collection. Milwaukee Fleece Dust Bags can be used for less debris build-up on the filter. Integrated accessory storage allows for easy access to the crevice tool and utility nozzle on the motorhead, with more accessory storage spots on the removable wet/dry vacuum cart.
features
- POWERSTATE™ Brushless Motor and optimized components Outperforms 3.5 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
- Reinforced casters and tread design deliver up to 8X wheel life
- Crush and twist resistant hose construction deliver up to 2X hose life
- Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
- MAX POWER MODE delivers up to 31 minutes of continuous cleaning time, and up to 1,000 ft2 of debris clean up per charge on a M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack
- MAX RUN-TIME MODE delivers up to 47 minutes of continuous cleaning time and up to 1,300 ft2 of debris clean up per charge on an HD12.0 Battery Pack
- Quickly swap or clean filters with the easy access quarter turn design
- Included Large High Efficiency Filter ensures optimal dust and microparticle collection
- Can be used with a MILWAUKEE® Fleece Dust Bag for less debris build up on the filter
- Integrated accessory storage on the motor head, allows for easy access to the crevice tool and utility nozzle
- (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
- Replacement Large Wet/Dry Vacuum High Efficiency Filter Model Number: 49-90-1978
- 1-7/8" Hose Diameter
- 87 CFM & 60" of Suction
- Includes (1) M18 FUEL™ Wet/Dry Vacuum Motor Head, (1) 6 Gallon Wet/Dry Vacuum Tank, (1) Wet/Dry Vacuum Cart, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 1-7/8" x 9' Flexible Hose, (1) 1-7/8" Crevice Tool, (1) 1-7/8" Utility Nozzle, and (2) 1-7/8" Extension Wands
includes
- (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 1-7/8" x 9' Flexible Hose, (1) 1-7/8" Crevice Tool, (1) 1-7/8" Utility Nozzle, (2)
| Capacity | 6 gal |
| Assembly Required | No |
| Hose Length | 9 ft |
| Caster Rolling System | Yes |
| No. of Wands | 2 |
| Manufacturer Warranty | 3 Years |
| Automatic Shut-Off | Yes |
| Height | 24.25 in |
| Charger Included | No |
| Housing Material | Polypropylene |
| Width | 19 in |
| Built-In Accessory Storage | Yes |
| Color/Finish | Red/Black |
| Cordless | Yes |
| Voltage | 18 V |
| Blower Port | Yes |
| Built-In Drain | Yes |
| Air Volume | 87 cfm |
| Standards | UL |
| Weight | 30.6 LB |
| EAN or UPC | 45242542871 |

