- Tank Type
description
- The MILWAUKEE® 9 Gallon Wet/Dry Vacuum Tank delivers ample cleanup capacity for a wide variety of jobsite debris. The grip handles make for easy carrying and emptying. The oversized tank drain allows for easily emptying water after collection. The 9 Gallon Wet/Dry Vacuum Tank is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. The 9 Gallon Wet/Dry Vacuum Tank can quickly be removed from Milwaukee Wet/Dry Vacuum Carts (0923-20, 0933-20) and emptied, as well as interchanged with compatible Milwaukee Motor Heads and Carts.
features
- The 9 Gallon Wet/Dry Vacuum Tank is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
- Grip handles for easy carrying and emptying
- Oversized tank drain for water removal and drainage after collection
- Includes (1) 9 Gallon Wet/Dry Vacuum Tank
includes
- (1) 9 Gallon Wet/Dry Vacuum Tank
| Includes | (1) 9 Gallon Wet/Dry Vacuum Tank |
| Type | Tank |
| No. of Pieces | 1 |
| Material | Polypropylene |
| Size | 9 gal |
| Color | Red/Black |
| Weight | 6.9 LB |
| EAN or UPC | 45242542895 |

